Protective glove Construct
PROTGLOV-KNIT-WHITE-SZ10
Art.-no. 0899404120
EAN 4045989580187
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rugged round-knit glove for dry working areas
7 gauge polycotton knitted glove, with one side red PVC
Grey shell: 65% polyester & 35% cotton
Good grip performance
- Dots on the palm
- Red dots, 100% PVC
Good wearing comfort & fit
EN420 CE CAT.I
Product information
Datasheets(X)
Application area
Basic working glove for light warehouse work, transportation, glass/ceramic industry (Handing large panes or dry metal).
Size | 10 |
Gauge | 7 |
Material of liner | Polyester/cotton |
Material of coating | PVC dots |
Standards | EN 420 |
Category | II |